IDEM 140144 Female Lead, 12Way, 10M, Black
Write a Review
Questions & Answers (0)
IDEM 140144 Female Lead, 12 Way, 10M.
Specifications
Weights & Dimensions
| Length | 10 in |
| Width | 9 in |
| Height | 3 in |
| Weight | 2 lbs |
| Cable Length | 10M |
Product Details
| Quick Connect (QC) | 12 |
| Material | Stainless Steel |
| Description | Female Lead |
| Color | Black |
| Manufacturers Part Number | 140144 |
| Conduit | M23 |
| Brand | Idem |
Related Products
IDEM 208008A K-SS Tongue Interlock Switch-Std Act, 3NC 1NO, 1/2NPT IDEM's HYGIECAM Series of Interlock Switches have a rugged Stainless Steel 316 body and have been designed to cope with the rigorous applications of the Food Processing, Pharmaceutical, Packaging and Petro-Chemical Industries. They have IP69K enclosure protection (maintained by a double seal lid gasket and seals) and can be high pressure hosed with detergent at high pressure and high temperature. Designed to fit to the leading edge of sliding, hinged or lift off machine guards. They provide a Forced disconnect of the ...
IDEM 203008F-SS KM Tongue Interlock Switch-Flat Act, 3NC 1NO, 1/2NPT, SSHead IDEM KM Interlock switches are designed to provide position interlock detection For medium to heavy duty moving guards. They have robust die-cast housings and are designed to fit to the leading edge of sliding, hinged or lift off machine guards. They provide a Forced disconnect of the safety contacts at the withdrawal of the actuator and have an anti-tamper mechanism. The rotatable heads have dual actuator entry positions to give up to 8 different entry positions. For extra durability, Flexible Actuators and ...
IDEM 190059A IDIS-1 Tongue Interlock Switch-Angled Act, 1NC 1NO, 1/2NPT, PE IDEM IDIS-1 Compact Safety Interlock switches are designed to provide position interlock detection For small moving guards. They are designed to fit to the leading edge of sliding, hinged or lift off machine guards. The rugged Stainless Steel actuator profile is designed to match a cam mechanism to provide a positively operated not easily defeatable interlock mechanism. The compact body, 22mm fixing profile and rotatable head make them easy to install where space is restricted. A Plastic Flexible Actuator is ...
IDEM 208008 K-SS Tongue Interlock Switch, 3NC 1NO, 1/2NPT IDEM's HYGIECAM Series of Interlock Switches have a rugged Stainless Steel 316 body and have been designed to cope with the rigorous applications of the Food Processing, Pharmaceutical, Packaging and Petro-Chemical Industries. They have IP69K enclosure protection (maintained by a double seal lid gasket and seals) and can be high pressure hosed with detergent at high pressure and high temperature. Designed to fit to the leading edge of sliding, hinged or lift off machine guards. They provide a Forced disconnect of the safety ...
IDEM 203008HFH KM Tongue Interlock Switch-HFH Act, 3NC 1NO, 1/2NPT, Die Cast IDEM KM Interlock switches are designed to provide position interlock detection For medium to heavy duty moving guards. They have robust die-cast housings and are designed to fit to the leading edge of sliding, hinged or lift off machine guards. They provide a Forced disconnect of the safety contacts at the withdrawal of the actuator and have an anti-tamper mechanism. The rotatable heads have dual actuator entry positions to give up to 8 different entry positions. For extra durability, Flexible Actuators and ...