Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strataflo

Model # :WBB241084

MPN #: 375-100

1" FNPT Brass Check Valve with Buna-N Rubber Poppet

Product Description
1" FNPT In-Line Brass Check Valve with Buna-N Rubber Poppet. The unique poppet design is more durable than an o-ring, because of its solid steel internal insert. Product is Made in the USA. Maximum working pressure 200 psi, Maximum temperature 225°F, Cracking pressure 1-2 lbs. For use with oil, diesel fuel, kerosene, mineral oil, alcohol, and hydraulic fluids. Not for air compressor use.

PRICE
$96.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.69 in
Weight1 lbs
Size1 in
Connection Size1 in
Cracking Pressure1 - 2 lbs
Working Pressure200 lbs
Diameter2 in

Product Details

ColorBrown
Max Temperature225°F °F
MaterialBrass
Valve TypeCheck
DescriptionBuna-N Rubber Poppet
Connection StyleFemale NPT
Package Quantity1
BrandStrataflo