Material is high quality, low carbon steel. Plain (unplated) finish. For closer or undersized dimension tolerances. Precision Brand® Mill Stock is used in many keystock applications.
1" Square Mill Stock (Undersized Keystock), Plain Finish, 12" Length
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$35.95
7
7
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1 in |
| Weight | 3 lbs |
| Height/Thickness | 1 in |
Product Details
| Material | Low Carbon Steel |
| Package Quantity | 1 |
| Color | Plain |
| Manufacturers Part Number | 56511 |
| Brand | Precision Brand |