Precision Brand® Ground Flat Stock is made from general purpose tool steel. Ideal material for tools, dies, punches, templates, stripper plates, and general precision machine parts. Pre-ground on all surfaces to close tolerances. An electric furnace melt tool steel. Fully spheroidized structure. An oil hardening tool steel that maintains high abrasion and wear resistance. It is ready for toolroom use and has excellent toughness and machinability characteristics.
5/64" X 3/4" O-1, Oil Hardening Ground Flat Stock, 18" Length
|
Questions & Answers (0)
Product Description
PRICE
$40.95
6
6
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 3/4 in |
| Weight | 0.3 lbs |
| Height/Thickness | 5/64 in |
Product Details
| Material | Tool Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 30061 |
| Brand | Precision Brand |