1" Steel Hose Mender
Write a Review
|
Questions & Answers (0)
Product Description
Steel Hose menders repair / splice damaged hose or to extend the length. Mender shanks are the same I.D. on both ends. Requires clamps to attach to hose. Menders are fully reusable, in a wide ranges of sizes. The shank of the mender is the same as the hose I.D. allowing it to grip the tube of the hose firmly preventing leaky splices.
PRICE
$11.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Height | 4 in |
| Weight | 0.3 lbs |
| Diameter | 1 in |
Product Details
| Material | Zinc Plated Steel |
| Package Quantity | 1 |
| Description | 1" Steel Hose Mender |
| Color | Silver |
| Manufacturers Part Number | 43040006 |
| Brand | Apache Hose & Belting |