Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB553439

MPN #: 70002507

6" FNPT Plated Steel Round Hole Strainer

Product Description
Plated steel round hole suction hose strainer. For use when a foot valve is not required. Strainers helps to prevent or keep pump damaging solids from entering into the pump. Plated steel for a rust and crush resistant strainer.

PRICE
$119.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Height5-1/2 in
Weight6 lbs
Connection Size6 in

Product Details

MaterialZinc Plated Steel
Package Quantity1
DescriptionRound Hole
ColorSilver
Connection StyleFNPT
Manufacturers Part Number70002507
BrandApache Hose & Belting