Includes:
- (2) F2020 Spanner Wrenches
- F0142 Deburr Tool
- F0140 Pipe Cutter
- Spray Bottle
Weights & Dimensions
| Length | 10 in |
| Hose Inside Diameter | 1 in |
Product Details
| Material | Nylon |
| Description | Installation Tool Kit |
| Color | Multi-colored |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | F0137 |
| PSI | 190 psi |
| Brand | Fastpipe |