Satco 77-120B 1 Light - 5" - Vanity - w/Frosted Grape Shade & On/Off Switch Polished Brass
Write a Review
|
Questions & Answers (0)
Product Description
1 Light - 5" - Vanity - w/Frosted Grape Shade & On/Off Switch
This One Light Vanity fixture is beautifully finished in Polished Brass and accented by Frosted Grape glass. This fixture features an On/Off switch and uses (1) 60W A19 max./Medium base bulb.
This One Light Vanity fixture is beautifully finished in Polished Brass and accented by Frosted Grape glass. This fixture features an On/Off switch and uses (1) 60W A19 max./Medium base bulb.
PRICE
$21.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 4-7/8 in |
| Height | 7-3/4 in |
Product Details
| Style | Utility |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 77-120B |
| Number of Lights | 1 |
| Brand | Satco |