Satco 77-188 3 Light - 18" - Vanity - Strip Polished Brass
Write a Review
|
Questions & Answers (0)
Product Description
3 Light - 18" - Vanity - Strip
This 18" Three Light Vanity Strip is beautifully finished in Polished Brass. This fixture uses (3) 100W Type G max./Medium base bulbs.
This 18" Three Light Vanity Strip is beautifully finished in Polished Brass. This fixture uses (3) 100W Type G max./Medium base bulbs.
PRICE
$26.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 2 in |
| Height | 4-3/4 in |
Product Details
| Style | Utility |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 77-188 |
| Number of Lights | 3 |
| Brand | Satco |