Satco 76-671 1 Light - 8" - Flush Mount - Small Alabaster Mushroom Brushed Nickel
Write a Review
|
Questions & Answers (0)
Product Description
1 Light - 8" - Flush Mount - Small Alabaster Mushroom
This Small Mushroom Flush is beautifully finished in Brushed Nickel and accented by Alabaster glass. This fixture uses (1) 60W A19 max./Medium base bulbs.
This Small Mushroom Flush is beautifully finished in Brushed Nickel and accented by Alabaster glass. This fixture uses (1) 60W A19 max./Medium base bulbs.
PRICE
$22.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/2 in |
| Height | 5 in |
Product Details
| Style | Utility |
| Package Quantity | 1 |
| Color | Old Bronze |
| Manufacturers Part Number | 76-671 |
| Number of Lights | 1 Light |
| Brand | Satco |