Satco 77-125 1 Light - 6" - Ceiling Fixture - Clear Pineapple Glass Polished Brass
Write a Review
|
Questions & Answers (0)
Product Description
1 Light - 6" - Ceiling Fixture - Clear Pineapple Glass
This One Light Clear Pineapple is beautifully finished in Polished Brass. This fixture uses (1) 60W A19 max./Medium base bulb.
This One Light Clear Pineapple is beautifully finished in Polished Brass. This fixture uses (1) 60W A19 max./Medium base bulb.
PRICE
$16.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 5-1/2 in |
Product Details
| Style | Utility |
| Package Quantity | 1 |
| Color | Polished Brass |
| Manufacturers Part Number | 77-125 |
| Number of Lights | 1 Light |
| Brand | Satco |