American Forge & Foundry 1" Mag Wheel Power Socket, 1/2" Drive
Write a Review
|
Questions & Answers (0)
Product Description
Specially designed for use on high end aluminum and chrome plated wheels. Premium grade chrome molybdenum steel for professional use. Plastic sleeve and inner cap to prevent scratches. 1/2" Drive. 1" MAG Wheel Power Socket. 1 Year Limited Warranty.
PRICE
$13.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 1/2" in |
Product Details
| Manufacturers Part Number | 58008 |
| Material | Chrome Molybdenum Steel |
| Description | 1" Mag Wheel Power Socket |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |