Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
American Forge & Foundry

Model # :WBB2428231

MPN #: 58007

American Forge & Foundry Mag Wheel Socket Set, 1/2" Drive, 7Pc

Product Description
Specially designed for use on high end aluminum and chrome plated wheels. Premium grade chrome molybdenum steel for professional use. Plastic sleeve and inner cap to prevent scratches. 1/2" Drive. 7 Piece Set. 1 Year Limited Warranty.

PRICE
$91.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Drive Size1/2" in

Product Details

Manufacturers Part Number58007
MaterialChrome Molybdenum Steel
DescriptionMag Wheel Socket Set 7Pc
BrandAmerican Forge & Foundry

Warranty

Warranty1 yr