MasterVision 1" Magnetic Set of Letters, Numbers & Symbols
Write a Review
|
Questions & Answers (0)
Product Description
Available in two sizes, these MasterVision® interchangeable characters are a versatile solution that can be used with MasterVision® magnetic letter boards or on any magnetic surface board. Over 70 characters and symbols
PRICE
$67.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
Product Details
| Assembly Required | No |
| Board Type | Accessory |
| Package Quantity | 1 |
| Description | 1" Magnetic Letter Set |
| Color | White |
| Surface Material | Vinyl |
| Manufacturers Part Number | CAR0702 |
| Accessory Type | Letter Set |
| Magnetic | Yes |
| Brand | MasterVision |