MasterVision 1" White Plastic Set of Letters, Numbers & Symbols
Write a Review
|
Questions & Answers (0)
Product Description
Available in two sizes, these MasterVision® interchangeable characters are a versatile solution that can be used with MasterVision® letter boards. Over 270 letters and characters
PRICE
$70.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 1/6 in |
Product Details
| Material | Plastic |
| Package Quantity | 1 |
| Description | Letter Board Character Set |
| Color | White |
| Manufacturers Part Number | CAR1002 |
| Accessory Type | Letter Set |
| Magnetic | Yes |
| Brand | MasterVision |
Compliance & Certifications
| Certifications | TAA Compliant |