United Visual Products 36"W x 24"H Magnetic Strip Letter Board Board with Black Strips
Write a Review
|
Questions & Answers (0)
Product Description
United Visual Products 36"W x 24"H Magnetic Strip Letter Board Board with Black Strips
This Magnetic Strip Directory Board is great for office or apartment lobbies and entrances. Blank namestrips included. Contemporary radius-edges aluminum frame. Recessed shatter-proof acrylic door on a full length piano hinge. One-door unit with 3" header. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 1 door. Black interior, Satin frame finish. 36"W x 24"H overall. Units with Headerácome standard with a white 4-1/2"H header panel. For custom message, please call to specify order at no extra charge. Message comes in 3"H black Helvetica lettering.
This Magnetic Strip Directory Board is great for office or apartment lobbies and entrances. Blank namestrips included. Contemporary radius-edges aluminum frame. Recessed shatter-proof acrylic door on a full length piano hinge. One-door unit with 3" header. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 1 door. Black interior, Satin frame finish. 36"W x 24"H overall. Units with Headerácome standard with a white 4-1/2"H header panel. For custom message, please call to specify order at no extra charge. Message comes in 3"H black Helvetica lettering.
PRICE
$669.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 2 in |
| Height | 24 in |
| Weight | 29 lbs |
| Interior Depth | 5/8 in |
| 1" Strip Capacity | 32 |
Product Details
| Board Type | Accessory |
| Frame Color Family | Silver |
| Color | Black |
| Surface Material | Painted Steel |
| Door Type | Hinged |
| Accessory Type | Letter Set |
| Number of Doors | 1 |
| Description | Magnetic Strip Directory Board |
| Frame Material | Aluminum |
| Manufacturers Part Number | UV10006-SATALU-BLACK |
| Magnetic | Yes |
| Brand | United Visual Products |