Magna Visual® Magnetic Strip, Black, 600"W x 2"H
Write a Review
|
Questions & Answers (0)
Product Description
Magna Visual® Magnetic Strip, 600"W x 2"H
Colored magnetic strips give you the flexibility to update and move data easily. Use on magnetic boards, steel shelves, file cabinets, bins, tool boxes and machinery. Available in pre-cut strips and rolls. 8 colors. Write-on/wipe/off surface with water soluble markers
Colored magnetic strips give you the flexibility to update and move data easily. Use on magnetic boards, steel shelves, file cabinets, bins, tool boxes and machinery. Available in pre-cut strips and rolls. 8 colors. Write-on/wipe/off surface with water soluble markers
PRICE
$159.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 600 in |
| Depth | 1/20 in |
| Height | 2 in |
Product Details
| Type | Magnets |
| Package Quantity | 1 |
| Description | Magnetic Strip |
| Color | White |
| Manufacturers Part Number | MR50-161P |
| Magnetic | Yes |
| Brand | Magna Visual |