Rubbermaid® Latch & Spacer Set
Write a Review
|
Questions & Answers (0)
Product Description
Latch kit assembly for Rubbermaid Plaza® container
Replacement part fits Rubbermaid FG396400BEIG , FG396400DGRN , FG396400BLA , FG396500BEIG , FG396500DGRN and FG396500BLA
Replacement part fits Rubbermaid FG396400BEIG , FG396400DGRN , FG396400BLA , FG396500BEIG , FG396500DGRN and FG396500BLA
PRICE
$16.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 3 in |
| Height | 1 in |
| Weight | 0.3 lbs |
Product Details
| Type | Latch Kit |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | FG3964L30000 |
| For Use With | Rubbermaid Plaza® Trash Cans |
| Indoor/Outdoor | Outdoor |
| Brand | Rubbermaid |