Rubbermaid Commercial® Ashtray - FG3975M3SBLE
Write a Review
|
Questions & Answers (0)
Product Description
Ash Tray for Rubbermaid Landmark® Dome Top Container
Replacement part fits Rubbermaid FG397001SBLE , FG397501SBLE , FG397501BLA , FG397001BLA and FG397001DWOOD
Sable
Includes (1) ashtray top assembly with spring clip, (1) butt bin reservoir and (1) wing nut. Additional dimensions and info:
The ashtray opening = 7 5/8" diameter. The outside rim to rim diameter = 9 7/8". The actual opening of where the ashtray sits is 8-5/8". The height of the butt reservoir is 6".
The ashtray top (funnel that fits on top of the ashtray) opening diameter = 2". The outer diameter rim to rim = 10 1/8". Outside rim height = 11/32". Overall height (down the funnel) = 1 5/8".
Ashtray is powder coated steel.
Replacement part fits Rubbermaid FG397001SBLE , FG397501SBLE , FG397501BLA , FG397001BLA and FG397001DWOOD
Sable
Includes (1) ashtray top assembly with spring clip, (1) butt bin reservoir and (1) wing nut. Additional dimensions and info:
The ashtray opening = 7 5/8" diameter. The outside rim to rim diameter = 9 7/8". The actual opening of where the ashtray sits is 8-5/8". The height of the butt reservoir is 6".
The ashtray top (funnel that fits on top of the ashtray) opening diameter = 2". The outer diameter rim to rim = 10 1/8". Outside rim height = 11/32". Overall height (down the funnel) = 1 5/8".
Ashtray is powder coated steel.
PRICE
$83.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/2 in |
| Depth | 10-3/4 in |
| Height | 7 in |
| Weight | 3 lbs |
Product Details
| Type | Ashtray |
| Color | Brown |
| Series | Landmark Series® |
| For Use With | Rubbermaid Landmark Series® Trash Cans |
| Lid | Yes |
| Lid Type | Ashtray Lid |
| Package Quantity | 1 |
| Manufacturers Part Number | FG3975M3SBLE |
| Indoor/Outdoor | Outdoor |
| Shape | Round |
| Brand | Rubbermaid |