Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arrow Pneumatics

Model # :WBB601854

MPN #: R378G

Arrow MidFlow Regulator R378G, Aluminum, 1" NPT, 250 PSI

Product Description
1" midflow regulator with gauge, 250 SCFM, 250 PSI max, 5-125 PSI range

PRICE
$98.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-7/16 in
Depth3-7/16 in
Height5-7/8 in
Weight1 lbs
NPT outlet1 in

Product Details

TypeMidFlow
CFM250 CFM
ColorBlack
Temperature Range40 to 120 °F
Flow250 SCFM
MaterialAluminum
DescriptionMidFlow Regulator
Manufacturers Part NumberR378G
PSI250 psi
BrandArrow Pneumatics