Arrow Tri-Star Regulator R353g, Aluminum, 3/8" Npt, 250 Psi
Write a Review
|
Questions & Answers (0)
Product Description
3/8" standard regulator with gauge, 80 SCFM, 250 PSI max, 5-125 PSI range
PRICE
$92.95
1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-21/32 in |
| Depth | 2-21/32 in |
| Height | 5-3/8 in |
| Weight | 1 lbs |
| NPT outlet | 3/8 in |
Product Details
| Type | Standard |
| CFM | 80 CFM |
| Color | Black |
| Temperature Range | 40 to 120 °F |
| Flow | 80 SCFM |
| Material | Aluminum |
| Description | Tri-Star Regulator |
| Manufacturers Part Number | R353G |
| PSI | 250 psi |
| Brand | Arrow Pneumatics |