Embossed polyethylene apron that is economical and fluid resistant
1 Mil Polyethylene Apron, White, 24" x 42", 100/Bag, 10 Bags/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$145.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 42 in |
| Thickness | 1 mil |
| Size | Regular |
Product Details
| Type | Disposable Apron |
| Material | Polyethylene |
| Package Quantity | 1000 |
| Description | Polyethylene Apron |
| Color | White |
| Application | Manufacturing, Food Service, Industrial, Medical, Clean Room, Pharmaceutical |
| Manufacturers Part Number | AP-PE-2442REGWT |
| Brand | Keystone |