Stanco Flame Resistant Cotton Bib Apron, 24" x 36", FR36B
|
Questions & Answers (0)
Product Description
Bib Apron, 24" x 36". The green color is actually called 'visual green'. This color derived so the steel mill employees could see each other better on the floor. Later, this fabric became very popular for welders as well. It is cost effective and does a good job for protecting from sparks.
PRICE
$15.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Weight | 1 lbs |
| Size | One Size Fits All |
| Fabric Weight | 9 oz. |
Product Details
| Type | Flame Resistant Apron |
| Color | Green |
| Material | 100% Cotton |
| Package Quantity | 1 |
| Description | Flame Resistant Cotton Apron |
| Manufacturers Part Number | FR36B |
| Waterproof | N |
| Brand | Stanco |