1 Mil Polyethylene Apron, White, 28" x 46", 100/Bag
|
Questions & Answers (0)
Product Description
Embossed polyethylene apron that is economical and fluid resistant
PRICE
$11.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 46 in |
| Thickness | 1 mil |
| Size | L |
Product Details
| Type | Disposable Apron |
| Material | Polyethylene |
| Package Quantity | 100 |
| Description | Polyethylene Apron |
| Color | White |
| Manufacturers Part Number | AP-PE-2846REGWT-1BG |
| Brand | Keystone |