6 Mil PVC Apron W/ Die Cut Edge, Blue, 35" x 45", 12/Bag, 6 Bags/Case
Write a Review
|
Questions & Answers (0)
Product Description
6 Mil PVC Apron with Die Cut Edge, Blue, 35" x 45", 12/Bag, 6 Bags/Case
PVC apron that is waterproof, and tear resistant.
PVC apron that is waterproof, and tear resistant.
PRICE
$249.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 45 in |
| Thickness | 6 |
| Size | 35" x 45" |
Product Details
| Type | Industrial Protective Apron |
| Material | PVC |
| Package Quantity | 72 |
| Description | PVC Apron with Die Cut Edge |
| Color | Blue |
| Application | Manufacturing, Food Service, Industrial, Medical, Clean Room, Pharmaceutical |
| Manufacturers Part Number | AP-PVC-6DC-3545-BL |
| Brand | Keystone |