Omnimed® 1" Molded Ring Binder, Top Open, Holds 250 Sheets, Burgundy
Write a Review
|
Questions & Answers (0)
Product Description
Omnimed's heavy gauge molded tri-polymer binders will bend but not break. Their flexible strength and patented "twin-hinge" ring system give them unparalleled work life durability. These 1" binders hold up to 250 pages and are available in top or side open styles. 3 rings. 5 colors to choose from: Blue, Medium Blue, Burgundy, Lilac and Seafoam Green.
PRICE
$25.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/8 in |
| Depth | 1-5/8 in |
| Height | 13-3/8 in |
| Binder Ring Size | 1" |
Product Details
| Assembly Required | No |
| Type | Binder |
| Color | Red |
| Style | Top Open |
| Capacity | 250 Sheets |
| Material | Tri-polymer |
| Binder Ring | Round Ring |
| Number of Fasteners | 3 |
| Binder Style | View Binder |
| Description | Molded Ring Binder |
| Package Quantity | 1 |
| Manufacturers Part Number | 205003-BU |
| Sheet Capacity | 250 |
| Brand | Omnimed |
Warranty
| Warranty | 3 yr |