Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




igus

Model # :WBB434776

MPN #: MCI-12-02

IGUS MCI-12-02 3/4" ID Double Flanged Sheet Metal Clip Bearing M250for .072/.135 Sheet Metal

Product Description
iglide® clip bearings are designed specifically for putting shafts through sheet metal plates. For this reason, the bearings have flanges located on both ends. The bearings are secured in the sheet metal plate on both sides after installation. The clip bearings are slit at an angle, so installation of the bearings is possible from one side. After installation, the bearing opens and forms a lining for the bore hole in the metal plate. The shaft prevents the clip bearing from detaching from the housing. Even during axial movement, the bearing remains secured in the housing. In addition, the lateral slit can compensate for bearing expansions due to temperature or moisture. During expansion, the slit width decreases, and changes so the bearing clearance is minimized. The flange diameter on the smaller side is made to ensure that housings with larger tolerances can be properly secured.
  • Secured with double-flange design
  • Custom dimensions are possible
  • Lightweight
  • Maintenance-free and self-lubricating
  • Good wear resistance
  • Smooth operation
  • Suitable for both rotational and linear movements
  • Expansion possible through slit design
  • For sheet metal thicknesses of .040-.135 inches (2mm, 3mm and 4mm)
  • Material: iglide® M250


PRICE
$0.66

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension B10.2
Dimension D20.812 in
Dimension D30.84375 in
Recommended Sheet Metal Thickness0.072/0.135
Dimension S0.032
Recommended Shaft Size Min0.749
Recommended Shaft Size Max0.75
Dimension D41 in
Dimension D10.750 in

Product Details

Recommended HB Min0.8125
ColorGray
Max PSI3,400 psi
MaterialPolymer
Manufacturers Part NumberMCI-12-02
Recommended HB Max0.8255
ID in Housing0.751
Brandigus