Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Acme Electric

Model # :WBB601708

MPN #: T-2-53616-1S

Acme Electric T2536161S 1 Ø, 60 Hz, 600 Primary Volts - Three Windings, 10 W

Product Description
1 Ø, 60 Hz, 600 Primary Volts - Three Windings, 10 KVA

Features

  • UL-3R enclosure meets or exceeds all listing criteria including NEMA, ANSI and OSHA standards
  • Shielded for cleaner power
  • Encapsulated and completely enclosed design electrical grade silica and resin compounds completely enclose the core and coil to seal out all moisture and air.
  • Quiet operation with sound level well below NEMA standards
  • Long life UL class 155C insulation system. 115C rise thru .750 KVA; 180C insulation system, 115C rise, 1 KVA and above
  • 600 Primary Volts; 120/240 Secondary Volts; Three Windings; 1 60Hz
PRICE
$2,149.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Mounting LocationWall
Voltage600 V
Made in the USAYes
PhaseSingle
Secondary Voltage120/240 V
Hertz60 Hz
Manufacturers Part NumberT-2-53616-1S
Primary Voltage600 V
BrandAcme Electric

Compliance & Certifications

CertificationsUL, CSA