Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Acme Electric

Model # :WBB612851

MPN #: TB100A013C

Acme Electric TB100A013C Series, 100 VA, 208/240/380/480 Primary Volts, 24 Secondary Volts

Product Description
Acme Electric TB100A013C Series, 100 VA, 240 X 480 Primary Volts, 24 Secondary Volts

Features

  • 600 volt class and below
  • 50 - 1000 VA, 50/60Hz
  • 80°C temperature rise, 130°C insulation class
  • Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency
  • Epoxy encapsulated design protects core & coil assembly from potentially damaging contaminants
  • Primary fuse blocks and secondary fuse kits available and easily adaptable
  • Series-parallel connecting links save wiring and labor costs
  • Terminal blocks allow full access for ring terminals for easy installation even with solid strand conductors
  • Integrally molded terminal blocks with isolation barriers to prevent arc over
  • Mounting plate adapts to various mounting dimensions
  • Copper windings on all groups
  • 240 X 480 Primary Volts, 24 Secondary Volts; 1° 50/60Hz
CLEARANCE PRICE
$49.95

was $109.95
Save $60.00 (55%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2 in
Width3-3/8 in
Height4 in

Product Details

PhaseSingle
Secondary Voltage24 V
Hertz50/60 Hz
Manufacturers Part NumberTB100A013C
Primary Voltage240 X 480 V
BrandAcme Electric

Compliance & Certifications

CertificationsUL 5085-1;UL 5085-2, CSA 22.2 NO 66.1;CSA 22.2 NO 66.2