x

Take 15% off your entire order!

Offer applied at checkout

1" P General Clamping Tube Pipe Hydraulic Hose

1" P General Clamping Tube Pipe Hydraulic Hose

Item #: WBB365301

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.41 up to 21% OFF

Price: $2.68

Save $0.13 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1" P General Clamping Tube Pipe Hydraulic Hose

Recommended for Systems with less than 1,500 PSI without dynamic loads, Subject to moderate levels of shock and vibration

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER 050CC058Z
  • LENGTH INCHES 2-13/16
  • DEPTH INCHES 1-3/16
  • HEIGHT INCHES 2-5/16
  • TYPE Tube, Pipe, or Hydraulic Hose
  • COLOR Green
  • CONSTRUCTION Steel
  • FITTING TYPE General Clamp Assembly
  • PACKAGE QUANTITY 1
  • SIZE 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3/8" P General Clamp Assembly for Tube Pipe Hydraulic Hose

Item #: B365793

Not Yet Rated

Usually ships in 4 to 7 days

$1.83

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1" P General Clamping Tube Pipe Hydraulic Hose

1" P General Clamping Tube Pipe Hydraulic Hose

Item #: WBB365301

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant