Model # :WB262064AK
Replacement Keys For 262064A, 1 Pair
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Lock Type | Keyed Alike |
| Manufacturers Part Number | 262064AK |
| Type | Air Brake Glad Hand Lock |
| Color | Silver |
| Brand | Global Industrial |
Related Products
Plastic Air Brake Glad Hand Lock - Keyed Different Air Brake Glad Hand Lock Helps Prevent Unscheduled Departures from your Dock Bay. Glad hand lock is the perfect device to "dead-line" a trailer, offering a simple way to prevent a trailer from being moved while being loaded or unloaded. This semi-trailer lockout device acts as a harness around the air intake valve of the emergency brake system. The trailer is immobilized because the gladhand lock must be removed before the air line can be connected, thereby releasing the trailer emergency brake. Lock can be installed and removed in ...
The trailer lock system is designed for installation directly in front of the loading dock. The electric hydraulic system captures the ICC bar on the back of semi-trailers. To ensure maximum safety the unit comes standard with an accumulator that allows the lock to follow the trailer up and down as it is loaded/unloaded. A beeper and flashing light warns the operator if the lock does not engage the trailer properly. A visual indication of the restraint's status is shown at all times by the traffic light outside and the control panel inside. It comes standard with light package, control ...
DLM PowerStop® TRUCK & VEHICLE RESTRAINTS Limit Trailer Creep & the Chance of Premature Truck Departure from your Dock This non-impact, self-aligning truck restraining system offers enhanced safety for your loading dock. Versatile restraint can be easily integrated with any mechanical, hydraulic or pneumatic leveler, and edge-of-dock or top-of-dock units. The low-profile PowerStop® restraint will withstand up to 30,000 lbs. of pull-out force and has a service range of 0" to 10" horizontally from the face of the dock bumpers and 12" to 29-½" vertically above the drive approach. Designed to ...
Global Industrial™ King Pin Lock Keyed Different Trailer King Pin Lock King pin locks prevent hijacking and provide security for spotted trailers and RV's. Fifth wheel locks feature strong steel housing that fit over the standard sized King Pin. This trailer theft deterrent device is shaped to prevent jamming the fifth wheel in case of inadvertent hook up. Cylinder lock prevents removal without key and cup shape keeps your hands clean.
The Global Industrial™ Glad Hand Lock helps prevent unscheduled departures from your dock bay. Glad hand lock is the perfect device to "dead-line" a trailer, offering a simple way to prevent the trailer from being moved while being loaded or unloaded. This semi-trailer lockout device acts as a harness around the air intake valve of the emergency brake system. The trailer is immobilized because the glad hand lock must be removed before the air line can be connected, thereby releasing the trailer emergency brake. Lock is made of heavy duty corrosion and rust resistant cast iron that ...