Model # :WB238152
Global Industrial™ Security Cable Kit-Includes Cable Padlock And 3 Keys
Questions & Answers (0)
Bulk Pricing
Specifications
Product Details
| Manufacturers Part Number | 238152 |
| Type | Tie Down Cable |
| Description | Security Cable Kit |
| Color | Yellow |
| Brand | Global Industrial |
Related Products
Reduce fire risk and keep your facility clean with this low-maintenance outdoor ashtray loaded with safety and convenience features. The freestanding ashtray features a fire-safe steel construction with a durable powder-coated finish to help prevent cigarette burn damage. Weather and UV-resistant finish is easy to clean and endures outdoor elements. Oblong openings are designed to prohibit rain and trash from entering the ashtray. The stainless steel hasp closure easily secures the top to the base. Includes a high capacity, removable 4.5 gallon container. Gray color finish. 1 Year Limited ...
✓ Restricted opening keeps out non-cigarette waste. ✓ Special housing keeps out rain and airflow to extinguish butts and fight odor. ✓ Offers 1-1/2-gallon capacity. The Global Industrial™ Outdoor Ashtray helps reduce fire-risk and keep your facility clean with this low-maintenance outdoor ashtray loaded with safety and convenience features. The interlocking flame-retardant polyethylene housing keeps out rain and airflow to extinguish butts and fight odor. Broader neck design adds strength overall. Exclusive stainless-steel ash plate keeps urn looking ...
The compact and streamlined Site Saver™ offers a unique hexagon style that makes it ideal for smaller entrances and designated smoking areas. The snap-lock lid feature secures the lid to base without the use of hardware for easy maintenance, and the patented oxygen-restricting design extinguishes cigarettes quickly, no sand or water required.
✓ 20-gauge stainless steel ashtray ✓ Designed to accept +700 butts for minimal maintenance ✓ Mounts to cement surfaces Supply your smoking-friendly havens with the Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray. This weather and fire-resistant outdoor ashtray is made of 20-gauge stainless steel, making it a refined commercial choice for industrial parks, complexes, and similar outdoor settings with areas approved for spoking. The 215 cu. inch inner receptacle holds over 700 butts for minimal maintenance and is easy to remove and empty. ...
SAFESMOKER™ POLY CIGARETTE RECEPTACLES 4 Gallon Capacity SafeSmoker™ poly cigarette receptacles provide a convenient outdoor storage solution for cigarette butts. These attractive cigarette receptacles help complement any building or facility. Made of high density polyethylene with UV inhibitors for outdoor use. 2-piece construction allows easy access to internal galvanized steel collection bucket. Outdoor ashtrays are designed to restrict oxygen and quickly extinguish burning cigarette butts. Rain protective ball-top head helps keep water out and reduces waste odor. Includes ...