Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Post Medical

Model # :WBB2218817

MPN #: SAQ

Sharps Assure 1 Quart Sharps Retrieval Program

Product Description
The Standard 1 Quart Mail-Back System is ideal for individual or home use.

Features:
  • 1 specifically designed Sharps Container (3.75"L x 3.75"W x 5.6"H)
  • Protective plastic liner and tie
  • Specifically designed and approved inner carton
  • Prepaid outer shipping carton
  • Water-resistant sealing tape
  • Shipping manifest form for tracking and certificate of destruction
  • Clear and easy instructions
  • Optional wall mount bracket (Model# BRKT) is sold separately


PRICE
$95.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/4 in
Width3-3/4 in
Height5-5/8 in
Weight1 lbs

Product Details

TypeSharps Retrieval Program
ColorRed
For Use WithSharps Disposal
LidSnap-Tite
Mounting LocationFreestanding/Wall Mount
Capacity1 gal
Latex FreeYes
MaterialPlastic
DescriptionSharps Retrieval Program
Package Quantity1
Manufacturers Part NumberSAQ
BrandPost Medical