Covidien 5-Quart SharpStar In-Room Sharps Container, Transparent Red
Write a Review
|
Questions & Answers (0)
Product Description
Covidien 5-Quart SharpStar In-Room Sharps Container, 10-3/4"W x 5-1/2"D x 12-1/2"H, Transparent Red
Sharps refill container with counterbalanced lid is designed for use with Sharpstar In-Room Enclosure System. Design minimizes the potential for overfilling by stopping in the "FULL" position when container reaches maximum capacity. Economical horizontal drop maximizes container volume. Lid design limits accidental or intentional access to container contents and allows visual monitoring of the fill level. Container locks for final disposal. Opening Size: 8" x 3". 5-Quart Capacity. Dimensions: 12.5"H x 10.75"W x 5.5"D.
Sharps refill container with counterbalanced lid is designed for use with Sharpstar In-Room Enclosure System. Design minimizes the potential for overfilling by stopping in the "FULL" position when container reaches maximum capacity. Economical horizontal drop maximizes container volume. Lid design limits accidental or intentional access to container contents and allows visual monitoring of the fill level. Container locks for final disposal. Opening Size: 8" x 3". 5-Quart Capacity. Dimensions: 12.5"H x 10.75"W x 5.5"D.
PRICE
$18.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Depth | 5-1/2 in |
| Height | 12-1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Sharp Container |
| Color | Transparent Red |
| Capacity | 5 Quart |
| Lid Type | Counterbalance Lid |
| Material | Plastic |
| Description | 5-Quart SharpStar In-Room Sharps Container |
| Package Quantity | 1 |
| Manufacturers Part Number | K5SS1007SA |
| Brand | Covidien |
Compliance & Certifications
| Certifications | OSHA |