Fastpipe® 1" Reduction Union Fitting x 1/2" Female NPT
Write a Review
|
Questions & Answers (0)
Product Description
Use with Fastpipe® Modular Compressed Air Blue or Green Aluminum Piping System.
PRICE
$31.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Hose Inside Diameter | 1 in |
Product Details
| Material | Nylon |
| Description | Reduction Union Fitting |
| Color | Blue |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | F2221 |
| PSI | 190 psi |
| Brand | Fastpipe |