Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arrow Pneumatics

Model # :WBB602000

MPN #: ASP-8

Arrow ASP-8, Pneumatic Exhaust Muffler, Sintered Bronze, 40 Micron, 1” NPT, 300 PSI

Product Description
Arrow ASP-8, Pneumatic Exhaust Muffler, Sintered Bronze, 40 Micron, 1" NPT, 300 PSI

Arrow Pneumatics Sintered Bronze Pneumatic Exhaust Mufflers - These filters utilize porous sintered bronze directly bonded to a nickel plated steel pipe thread fitting to diffuse air and muffle noise from the exhaust ports of valves, cylinders and air tools. These units offer a combination of small size with the greatest possible sound deadening qualities to reduce exhaust noise to acceptable levels within OSHA noise requirements. Standard unit contains a 40 micron element and 20 or 90 micron units are available on special order.

Features & Benefits:
  • 1" NPT
  • Sintered bronze 40 micron pneumatic exhaust muffler
  • Can be used to filter oil, gas and air as well
  • 300 PSI Max
  • Operating Temperature Range 35°F – 300°F


PRICE
$11.50

Min. purchase quantity is 3
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-5/16 in
Height2-7/8 in
Weight0.3 lbs
NPT outlet1 in

Product Details

TypeSintered Exhaust
ColorGold
Temperature Range35 to 300 °F
MaterialSintered Bronze
Micron Rating40 mic
DescriptionPneumatic Exhaust Muffler
Manufacturers Part NumberASP-8
PSI300 psi
BrandArrow Pneumatics