Arrow Speed Control Muffler Asp-3sc, Sintered Bronze, 3/8" Npt, 300 Psi - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
3/8" Speed Control provides infinite variation of metering air flow at an acceptable sound level on exhaust ports of air valves. Needle is held captive for safety
PRICE
$84.00 Sold in packages of 10 / $8.40 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11/16 in |
| Height | 1-5/8 in |
| Weight | 0.1 lbs |
| NPT outlet | 3/8 in |
Product Details
| Type | Speed Control |
| CFM | 40 CFM |
| Color | Gold |
| Temperature Range | 35 to 300 °F |
| Material | Sintered Bronze |
| Micron Rating | 40 mic |
| Description | Speed Control Muffler |
| Manufacturers Part Number | ASP-3SC |
| PSI | 300 psi |
| Brand | Arrow Pneumatics |