METALpro 1" Square Punch & Die Set
Write a Review
|
Questions & Answers (0)
Product Description
These square punch and die sets are designed for METALpro Ironworkers. Each set comes with one upper punch and one lower die. The hole size is based on the upper punch. All sets come with our standard 2" lower die and 1/32" clearance from punch to the die. The hole size is based on the upper punch. Hole punch size must be equal to or greater than material thickness for best results. Rated For Use In Mild Steel
Note: We Recommend The Punch And Die Set That You Are Using Is 1/32" Larger Than Your Bolt Size (EX. 5/16" carriage bolt would need 11/32" square punch and die set)
Note: We Recommend The Punch And Die Set That You Are Using Is 1/32" Larger Than Your Bolt Size (EX. 5/16" carriage bolt would need 11/32" square punch and die set)
PRICE
$135.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 |
Product Details
| Manufacturers Part Number | MP8074 |
| Country of Origin | Made in USA |
| Package Quantity | 1 |
| Brand | METALpro |