
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
1" Wire Rope Size Concrete Pipe Lifter
Features:
Features:
- The most efficient method for handling of water and sewer concrete pipes
- Available in 10 sizes to handle from 1/2 to 1-1/4 cable and lift up to 50,000 pounds
- Wire rope ferrules available separately
- CAPACITY LBS 17000
- COLOR FINISH Red
- ASSEMBLY Assembled
- BRAND M&W
- CONSTRUCTION Steel
- DIMENSION X INCHES 5
- DIMENSION Y INCHES 6
- DIMENSION Z INCHES 4.25
- MANUFACTURERS PART NUMBER 11579
- WEIGHT LBS 10
- WIRE ROPE TYPE 1" Dia.
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
M&W 1-1/4" Wire Rope Size Concrete Pipe Lifter
Item #: B563941
Not Yet Rated
Usually ships in 6 to 9 days
$286.95

M&W 1" Wire Rope Size Concrete Pipe Lifter
$224.95
- Product Information
- Customer Review
- Product Q&A
- Accessories