Rig-Master Pipe Grabs for Cast Iron Pipe, 1,400 Lb. Capacity, 9.05" Pipe Outside Dia.
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty automatic clamping design. Outriggers stabilize the pipe during lift. No blocking is required. The operator only has to guide the clamp into place. Pipes are handled quickly and efficiently when properly balanced. Excellent for cast iron, steel pipe, tubing and other cylindrical objects. Pipe grab sizes listed handle ASA cast iron pipe - standard, extra strong and double strong (all have same OD). Complies with ASME standards. Made In The USA.
PRICE
$1,365.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-13/16 in |
| Width | 14-13/16 in |
| Height | 14-5/16 in |
| Weight Capacity | 1400 lbs |
| Weight | 25 lbs |
| Dimension F | 1.88 in |
| Dimension C | 14 in |
| Bail Opening | 1.31 x 1.88 in |
| Dimension A | 13 in |
| Dimension B | 22 in |
| Pipe Outside Diameter | 9.05 in |
| Dimension D | .50 in |
| Working Load Limit | 1400 lbs |
| Dimension E | 1.31 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Pipe Material | Cast Iron |
| Position | Vertical |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | C-8 |
| Brand | Rig-Master |
Warranty
| Warranty | 2 |
Compliance & Certifications
| Certifications | ASME B30.9, B30.20, BTH-1 |