- Abaco Rail Clamp is an invaluable tool tailored for lifting heavy railroad rails.
- Grip Range: 0-7 1/16" | 180 mm
- Weight Load Limit M3: 3 Ton | 6000 pounds | 2700 kg
- Weight Load Limit M2: 2 Ton | 4000 pounds | 1814 kg
Abaco Rail Clamp SC150-M3 3 Ton Grip Range 0" - 7"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$545.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/8 in |
| Width | 7-3/4 in |
| Height | 18-9/16 in |
| Weight Capacity | 6000 lbs |
| Weight | 62 lbs |
| Grip Range | 0 - 7 in |
Product Details
| Assembly Required | No |
| Type | Rail Clamp |
| Color | Yellow |
| Material | Aluminum Alloy & Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | SC150-M3 Rail Clamp |
| Brand | Abaco |
Warranty
| Warranty | 1 yr |