This 304 stainless steel hex bushing is designed to reduce pipe size in threaded systems while maintaining a strong, leak resistant connection. Featuring male NPT threads on the larger end and female NPT threads on the smaller end, it provides a secure and efficient transition between pipe sizes. The hexagonal body allows for quick installation and easy tightening with standard wrenches, making it ideal for confined spaces. Manufactured from corrosion resistant 304 stainless steel, it offers excellent durability for water, air, food processing, light chemical handling, and general industrial applications with long term resistance to rust, corrosion, and oxidation.
MSI Products 1" x 1/8" 304 Stainless Steel Hex Bushing, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.10
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 x 1/8 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Material | 304 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | A304001602 |
| PSI | 285 psi |
| Fitting Type | Hex Bushing |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |