This 150 lb. reducer coupling is manufactured from corrosion resistant 316 stainless steel and features female NPT threads on both ends for securely connecting pipes of different sizes. Designed to provide a smooth and reliable transition between larger and smaller pipe diameters, it is ideal for low pressure threaded piping systems. The cast construction delivers consistent wall thickness, dimensional accuracy, and dependable long term strength, while precision machined threads ensure secure, leak resistant installation. Ideal for marine environments, chemical processing, pharmaceutical systems, and sanitary applications, 316 stainless steel offers superior resistance to chlorides, acids, and harsh chemicals. Rated for 150 PSI.
MSI Products 1" x 1/8" 316 Stainless Steel Reducing Coupling, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 x 1/8 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Material | 316 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | A323081602 |
| PSI | 285 psi |
| Fitting Type | Reducing Coupling |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |