Magnetic Cardholder Roll - 1" X 50' Roll
Write a Review
|
Questions & Answers (0)
Product Description
1" X 50' Roll Magnetic Cardholder
50' rolls allow you to customize sizes to meet your needs. Can be cut with scissors or paper cutter.
50' rolls allow you to customize sizes to meet your needs. Can be cut with scissors or paper cutter.
PRICE
$97.95
3
3
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 600 in |
| Height | 1 in |
Product Details
| Type | Data Card Holder |
| Package Quantity | 1 |
| Description | 1" X 50' Roll Magnetic Cardholder |
| Color | Black |
| Manufacturers Part Number | MCH-12 |
| Magnetic | Yes |
| Brand | Magna Visual |