Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stucchi

Model # :WBB2385116

MPN #: ST-800201014

Stucchi 10,000 PSI Hydraulic Jack Quick Coupling, 3/8" Female NPT thread x 3/8" Female Coupler

Product Description
Stucchi 10,000 PSI Hydraulic Jack Quick Coupling, 3/8" Female NPT thread x 3/8" Female Coupler - ST-800201014

Stucchi's IVHP Thread-To-Connect Series Coupler are for high pressure application such as 10,000 PSI Hydraulic jack hose assemblies. Stucchi IVHP coupler have a higher burst pressure than competitors for greater safety.

Features:
  • Threaded sleeve for connection/disconnection
  • Fabricated with hardened steel and nitrile seals
  • Interchanges with Enerpac and Parker Hydraulic Jack hose couplers


PRICE
$67.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleStucchi 10,000 PSI Hydraulic Jack Quick Coupling
Working Pressure Rating10,000 PSI psi
Manufacturers Part NumberST-800201014
MaterialSteel Body with Nitrile Seals
Min Burst Pressure33,570 PSI psi
BrandStucchi