- Full compliance under SAE 100 standard
- Should not be handled when under pressure
- Maximum working pressure: 10,000 psi/700 bar
BVA Hydraulic Rubber Hydraulic Hose, 3/8"ID 6'L, 3/8"-18 NPTF
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$145.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 |
| Hose Inside Diameter | 3/8 in |
Product Details
| Internal Pressure at Capacity | 10000 psi |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | CS3838 |
| Hose Fitting | 3/8"-18 NPTF |
| Brand | BVA Hydraulics |
Compliance & Certifications
| SAE | 100 |