Williams® Hydraulic Rubber Hose, 10000 PSI, 3/8"-18 NPTF, 6'L, Black
Write a Review
|
Questions & Answers (0)
Product Description
Industrial Hydraulics - Accessories - Id .38" W/ 3/8" Nptf / 6 Ft.
PRICE
$239.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 |
| Hose Inside Diameter | 3/8" in |
| Hose Outside Diameter | 5/8" in |
Product Details
| Type | Hydraulic Hose |
| Material | Rubber |
| Color | Black |
| Working Pressure Rating | 10000 psi |
| Manufacturers Part Number | JHW8H3838D06 |
| Brand | Williams |