Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB39555

Global Industrial™ Telescoping Outer Boxes, 10-1/2"L x 10-1/2"W x 48"H, Kraft - Pkg Qty 20

Product Description
The HSC style cartons can be used alone or combined with companion piece for an adjustable 2-piece set.

Features:
  • One inner and one outer carton required to make a set - sold separately
  • Combine with T101048INNER to complete the set
  • Manufactured from 200#/ECT-32 corrugated kraft
  • Cartons have a FOL (Full Overlap) bottom for added strength
  • Cartons can be shipped and stored in flat bundles of 20 to save space
  • The dimensions are the inside dimensions of the product
  • Boxes have an adjustable two-piece design to fit tall and irregularly shaped items.
  • One inner and one outer carton required to make a set - sold separately.
  • Manufactured from ECT-32 kraft corrugated.
  • Cartons have a FOL (full over lap) bottom for added strength.

For help selecting the right box, click the BROCHURE tab below.
PRICE
$205.00  Sold in packages of 20 / $10.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
205.00
Buy 2 pkgs - 5 pkgs
192.00Save $13.00 (6%)
Buy 6+ pkgs
186.00Save $19.00 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length10-1/2 in
Inside Width10-1/2 in
Inside Height48 in
Weight Capacity65 lbs

Product Details

TypeOuter Box
Box StyleFull Overlap
ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity20
Manufacturers Part NumberB39555
BrandGlobal Industrial