#10-16 x 3/4" Proferred Self-Drilling Screw - Ind. Hex Washer Unslotted Head - Zinc, Pack of 5 lbs
Write a Review
|
Questions & Answers (0)
Product Description
ICC-ES Evaluation Report ESR-3231
Head mark on screw heads for quality control
Manufactured & tested to demanding standards
Manufactured by ISO 9001/TS16949 registered factory
All proferred drillers meet or exceed ASTM C954 and/or ASTM C1513
Head mark on screw heads for quality control
Manufactured & tested to demanding standards
Manufactured by ISO 9001/TS16949 registered factory
All proferred drillers meet or exceed ASTM C954 and/or ASTM C1513
PRICE
$165.95
6
6
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Size | #10 |
| Head | Indented Hex Washer |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Unslotted |
| Number of Pieces | 769 (Approx.) |
| Point | #3 |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Description | Proferred Self-Drilling Screw |
| Package Quantity | 5 Lbs. |
| Manufacturers Part Number | P49242 |
| Brand | Brighton-Best |