Model # :WBB405005
MPN #: 0812KWBZ
#8 x 3/4 Unslotted Indented Hex Washer Self Drilling Screw Full Thread Black Zinc Bake - Pkg of 8000
Write a Review
|
Questions & Answers (0)
Product Description
8X3/4 Unslot Indented Hex Washer Self Drilling Screw Full Thread Black Zinc Bake. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.
PRICE
$569.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Size | #8 |
| Head | Indented Hex Washer |
Product Details
| Drive | Unslotted |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 8000 |
| Manufacturers Part Number | 0812KWBZ |